Beli saklar seri di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Audio Technica Gaming Headset
    Mulai

    Rp1.299.900

    Audio Technica Gaming Headset
    Deskripsi:
    ATH-GL3The ATH-GL3 high-fidelity gaming headset offers a pure sound quality like no other. Inspired by the elemental power of earth, the grounded, closed-back design of the headphones make you hear and feel every moment of a game. The lightweight, wired gaming headset comes equipped with a detachable boom microphone, and built-in volume control and mute switch for convenient control. Compatible with PS4, PS5, Xbox One, Xbox Series X, laptops, PCs, and other devices, the ATH-GL3 is the ultimate gaming headset, delivering an immersive experience.Take your gaming experience to the next level with the ATH-GL3. Inspired by the elemental power of earth, the over-ear gaming headset provides excellent sound isolation. Its 45 mm drivers offer high-resolution audio and superior detail. Equipped with a flexible, detachable high-fidelity gaming microphone and weighing less than 230 grams, the lightweight headset provides crystal-clear communication and allows gamers to stream comfortably for hours on end.Volume control dial and mute switch are conveniently located on the left earcup for easy control of the incoming sound and the microphone. The wired headset comes with two cables: a 3.0 m (9.8') cable with 3.5 mm (1/8") mic and headphone plugs for connecting to computers, and a 1.2 m (3.9') cable with a 3.5 mm (1/8") TRRS plug for connecting to PS5, Xbox Series X, and other gaming consoles.Users can easily detach the earpads and headband for easy replacement. This wired headset is compatible with PS4, PS5, Xbox One, Xbox Series X, laptops, PCs, and other devices with a standard 3.5 mm TRRS headset connector or with a separate mic input and headphone output.If you’re looking for the best gaming headset with a professional quality microphone, the Audio-Technica ATH-GL3 is the perfect headset for you.
    atribut:
    • Drive Diameter (mm): 45
    • Impedance (ohm): 45
    • Microphone Frequency Response (Hz): 30 to 20,000
    • Microphone Polar Pattern: Hypercardioid
    • Microphone Sensitivity (dB): ‐43 (1 V/Pa, at 1 kHz)
  2. Panasonic Sakelar Seri Acrosea
    Mulai

    Rp19.900

    Panasonic Sakelar Seri Acrosea
    atribut:
    • Number of Gang: 1
    • Series: Acrosea Series
  3. Himel Saklar Seri
    Mulai

    Rp30.900

    Himel Saklar Seri
    atribut:
    • Type: HWDS2S
    • Color: White
    • Fixing Mode: Screw and Claw
    • IP: IP20
    • Material: Polycarbonate
    • Rate Current (A): 10
    • Rate Voltage (V): 250
    • Standard: IEC/EN-60898-1 & SNI
  4. Broco Saklar Double Standard Line New Gee Urea Series (Saklar Seri/Saklar Lampu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  5. ARWANA Marble Dark Regular Floor Tiles 1m2 (Lantai Keramik)
    Mulai

    Rp90.900

    ARWANA Marble Dark Regular Floor Tiles 1m2 (Lantai Keramik)
    atribut:
    • Type: Ar 4988
    • Size (cm): 40x40
  6. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  7. Philips Lampu LED Bulb MyCare (Lampu Bohlam)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp53.900

  8. Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp14.900

    Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)
    atribut:
    • Series: Standard Line
    • Color: White
  9. Nippon Grease Grease Cartridge Lithium (Gemuk Litium)
    Mulai

    Rp359.900

    Nippon Grease Grease Cartridge Lithium (Gemuk Litium)
    Deskripsi:
    Lithium grease dengan base oil kelas premium.
    atribut:
    • Size (gr/tube): 400
  10. Himel Saklar Engkel / Saklar Hotel
    Mulai

    Rp28.900

    Himel Saklar Engkel / Saklar Hotel
    atribut:
    • Type: HWDS1S2
    • Color: White
    • Fixing Mode: Screw and Claw
    • IP: IP20
    • Material: Polycarbonate
    • Rate Current (A): 10
    • Rate Voltage (V): 250
    • Standard: IEC/EN-60898-1 & SNI
  11. GOSAVE Back Support Belt (Pelindung Punggung)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp109.900

    GOSAVE Back Support Belt (Pelindung Punggung)
    Deskripsi:
    - Provides comfortable support from lower back strain - Fabric polyester - 2 adjustable point
    atribut:
    • Color: Black
    • Material: Polyester
    • Suspenders (inch): 1-1/2
    • Suspenders Material: Tali Elastis
Daftar Harga saklar seri Terbaru October 2026
Broco Saklar Hotel Double Lugano Series (Saklar Seri/Saklar Lampu)Rp54.900
Audio Technica Gaming HeadsetRp1.299.900
Panasonic Sakelar Seri AcroseaRp19.900
Broco Saklar Double Plano Series (Saklar Seri/Saklar Lampu)Rp40.900
Broco Saklar Hotel Double Plano Series (Saklar Lampu/Light Switch)Rp58.900
Broco Saklar Double Gracio Series (Saklar Seri / Saklar Lampu)Rp23.900
Himel Saklar SeriRp30.900
Broco Saklar Hotel Double Valecia Series (Saklar Seri / Saklar Lampu)Rp41.900
Broco Saklar Double Lugano Series (Saklar Seri/Saklar Lampu)Rp41.900
Broco Saklar Hotel Double Galleo Series (Saklar Seri/Saklar Lampu)Rp42.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait